Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HNF362JCH

  • Zoro # G7473146


product price: $2,457.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF362JCH
Zoro #
G7473146
UPC #
783643436008
Country of Origin
Mexico

Dimensions

Height
17.5 in
Width
11.5 in
Depth
8.4 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 12
HP
15 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL98
Number of Poles
3
IP Rating
52
Metallic / Non-Metallic
Metallic
Amps AC
60 A
Material of Construction
Galvanized Steel
Number of Wires
3
Fusible / Nonfusible
Nonfusible
Duty
Heavy
Features
Crouse-Hinds Arktite(R) Compatible Receptacle
Use
Protection of Heavy Duty Portable Equipment
Mounting
Surface
Electrical Connection
Interlocked Plug
Horsepower @ 600V AC
15 hp
Mounting Style
Surface Mount
NEMA Enclosure Rating
12
Includes Interlocked Receptacle
Yes

Description

Safety Switch, Contact Form 3PST, Current Rating 60 A, Depth 8 3/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Crouse-Hinds Arktite(R) Compatible Receptacle, For Fuse Class Not Applicable, Height 17 1/2 in, Horsepower @ 600V AC 15 hp, Housing Material Steel, Includes Interlocked Receptacle Yes, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.