Zoro Homepage

CAD Viewer & Download Files

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HNF362R

  • Zoro # G7593555

CAD Available

product price: $397.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF362R
Zoro #
G7593555
UPC #
783643151741
Country of Origin
Mexico

Dimensions

Depth
8.4 in
Width
11.5 in
Height
17.5 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
60 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Duty
Heavy
Material of Construction
Galvannealed Steel
Fusible / Nonfusible
Nonfusible
Amps AC
60 A
IP Rating
20
Metallic / Non-Metallic
Metallic
Number of Poles
3
Number of Wires
3
Use
Disconnecting Mean For Service Entrance/Loads
Electrical Connection
Lugs
Features
On/Off Handle Indication
Mounting
Surface
Horsepower @ 600V AC
60 hp
Horsepower @ 240V AC
3 hp
Mounting Style
Surface Mount
NEMA Enclosure Rating
3R
CAD Available
Yes

Description

The SIEMENS - HNF362R is a Safety Disconnect Switch, an essential industrial electrical device intended for use in interrupting the flow of electricity for equipment maintenance and emergency situations. The user should follow all safety procedures to minimize risks associated with electrical accidents.

  • Amps AC: The switch has a rated capacity to handle up to 60 A of current. Exceeding this rating may lead to overheating or potential damage.
  • Contact Form: With a 3PST contact form, this switch controls multiple circuits and determines their functionality.
  • Duty: This product is classified as heavy-duty, intended for regular use within its specified ratings. Its suitability for specific environments like hazardous locations depends on adherence to applicable regulations and guidelines.
  • Electrical Connection: It uses lugs for establishing an electrical circuit which varies from interlocked plugs to cable glands among others.
  • Enclosure Type: The NEMA 3R enclosure type indicates that it meets certain standards related to resistance against environmental factors such as dust, water, corrosion and external ice formation. It does not guarantee complete protection under all circumstances.
  • Features: One notable feature includes On/Off Handle Indication enhancing performance and usability.
  • Horsepower @ 600V AC: Rated for operation at voltages up to 600V AC; compatibility with motors up-to-60 HP depends on various factors including motor specifications and operating conditions..
  • Housing Material & Construction Material: Made from galvannealed steel which is known for its durability properties. Resistance against environmental conditions varies based on exposure levels and duration..
  • Mounting Style & Location : Intended for surface mounting; proper installation according the manufacturer's instructions is necessary.
  • NEMA Enclosure Rating : With a NEMA enclosure rating of 3R, it is designed to meet certain standards for resistance against environmental factors like dust, dirt and water. It does not guarantee complete protection under all circumstances.
  • Number of Poles & Wires: It can control three circuits (poles) and has three conductive wires for power transmission and control circuits.
  • Protection Method: Nonfusible - this safety disconnect switch is designed to help prevent electrical overloads; safe operation depends on proper use according to manufacturer's instructions..
  • Standards: This Safety Disconnect Switch is UL Listed, indicating compliance with specific safety and performance certifications or regulations.
  • Voltage : Rated for operation within the specified voltage range up-to-600V. Safe handling depends on adherence to safety guidelines and procedures..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.