CAD Viewer & Download Files
Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST
Mfr # HNF363
Zoro # G4199291
CAD Available
product price: $373.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNF363
Zoro #
G4199291
UPC #
783643151185
Country of Origin
Mexico
Dimensions
Depth
8.25 in
Height
23.1 in
Width
12.0 in
Description
The SIEMENS - HNF363 is a Safety Disconnect Switch, an essential industrial electrical device designed to interrupt the flow of electricity for equipment maintenance and emergency situations. This switch falls under the broader category of Electrical Supplies and is utilized by industry professionals to swiftly disconnect power systems, mitigating the risk of electrical accidents during routine operations or unexpected events.
- Amps AC: The switch has a current rating of 100 A, indicating its rated capacity to carry this current.
- Contact Form: With a 3PST contact form, it can control multiple circuits with normally open (NO) or closed (NC) contacts.
- Duty: It's classified as 'Heavy' duty, indicating its intended usage conditions in various environments.
- Electrical Connection: Uses lugs for establishing an electrical circuit within the switch system.
- Enclosure Type: Comes with enclosure that's rated NEMA 1 for certain environmental conditions such as dust and external ice formation.
- Features: Includes On/Off Handle Indication among other unique characteristics included as part of the product's design.
- Housing Material & Construction Material: Made from steel which contributes to the product's overall build quality
- Horsepower @ 600V AC: Rated for handling motor power up to 100 hp at a voltage of 600 volts alternating current
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.