Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HNF363JCH

  • Zoro # G7596504


product price: $2,625.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF363JCH
Zoro #
G7596504
UPC #
783643436015
Country of Origin
United States

Dimensions

Width
12.0 in
Depth
8.4 in
Height
23.1 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 12
HP
30 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL98
Material of Construction
Galvanized Steel
Amps AC
100 A
IP Rating
52
Number of Poles
3
Fusible / Nonfusible
Nonfusible
Metallic / Non-Metallic
Metallic
Number of Wires
3
Duty
Heavy
Features
Crouse-Hinds Arktite(R) Compatible Receptacle
NEMA Enclosure Rating
12
Horsepower @ 600V AC
30 hp
Includes Interlocked Receptacle
Yes
Mounting Style
Surface Mount

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 8 3/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Crouse-Hinds Arktite(R) Compatible Receptacle, For Fuse Class Not Applicable, Height 23 1/8 in, Horsepower @ 600V AC 30 hp, Housing Material Steel, Includes Interlocked Receptacle Yes, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.