Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HNF363JW

  • Zoro # G8653111


product price: $1,024.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF363JW
Zoro #
G8653111
UPC #
783643221970
Country of Origin
Mexico

Dimensions

Width
12.0 in
Height
23.2 in
Depth
8.4 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 12
HP
100 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
IP Rating
20
Duty
Heavy
Material of Construction
Galvanized Steel
Fusible / Nonfusible
Nonfusible
Number of Wires
3
Metallic / Non-Metallic
Metallic
Number of Poles
3
Amps AC
100 A
Mounting
Surface
Electrical Connection
Lugs
Features
Viewing Window
Use
Disconnecting Mean For Service Entrance/Loads
Number of Mounting Holes
3
NEMA Enclosure Rating
12
Horsepower @ 600V AC
100 hp
Mounting Style
Surface Mount

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 8 3/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Viewing Window, For Fuse Class Not Applicable, Height 23 1/4 in, Horsepower @ 600V AC 100 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 12, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.