Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HNF364S

  • Zoro # G8652637


product price: $4,700.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF364S
Zoro #
G8652637
UPC #
783643152137
Country of Origin
Mexico

Dimensions

Width
17.0 in
Height
31.1 in
Depth
10.4 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4, 4X
HP
150 HP @ 600V
Voltage
600 V
Housing Material
18-8 Stainless Steel
Standards
UL Listed
Metallic / Non-Metallic
Metallic
Amps AC
200 A
Duty
Heavy
Number of Poles
3
Number of Wires
3
IP Rating
20
Material of Construction
304 Stainless Steel
Fusible / Nonfusible
Nonfusible
Use
Disconnecting Mean For Service Entrance/Loads
Mounting
Surface
Electrical Connection
Lugs
NEMA Enclosure Rating
4, 4X
Mounting Style
Surface Mount
Horsepower @ 600V AC
150 hp

Description

Safety Switch, Contact Form 3PST, Current Rating 200 A, Depth 10 3/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 31 1/8 in, Horsepower @ 600V AC 150 hp, Housing Material 304 Stainless Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.