CAD Drawings
Download CAD Files
Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST, NEMA 1
Mfr # HNF361
Zoro # G3305251
CAD Available
product price: $134.89
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNF361
Zoro #
G3305251
UPC #
783643151154
Country of Origin
Mexico
Dimensions
Depth
4.9 in
Height
14.6 in
Width
7.5 in
Description
The SIEMENS - HNF361 is a Safety Disconnect Switch, an essential component in industrial electrical systems. This device is intended to break the electrical circuit for equipment maintenance and emergency scenarios. As part of the broader category of Electrical Supplies, it's used by industry professionals to ensure power systems can be quickly and safely disconnected, reducing the risk of electrical accidents during routine operations or unexpected events.
- Amps AC: The switch has a current rating of 30 A, indicating its capacity to carry this current without exceeding its operational limits.
- Contact Form: With a 3PST contact form, it can control multiple circuits and determine their functionality.
- Duty: Classified as heavy-duty, indicating it's intended for frequent use in standard applications.
- Enclosure Type: It comes with a NEMA 1 enclosure type which offers protection against environmental conditions such as dust and water.
- Features: The switch includes an On/Off Handle Indication feature enhancing its usability.
- Horsepower @ 600V AC: It is rated to manage motor power up to 30 hp at a voltage of 600 volts alternating current.
- Housing Material & Construction Material: Constructed from steel, which is known for its strength
- Mounting Style: Designed for surface mount installation method
- NEMA Enclosure Rating & Type : Rated as NEMA Enclosure Type 1, designed with features that may help protect against factors such as dust, water corrosion etc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.