Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST, NEMA 12

  • Mfr # HNF361JCHW

  • Zoro # G7559282


product price:  $2,144.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HNF361JCHW
Zoro #
G7559282
UPC #
783643436053
Country of Origin
Mexico

Dimensions

Height
17.3 in
Width
9 in
Depth
8.5 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 12
HP
7 1/2 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL98
Number of Wires
3
Duty
Heavy
Metallic / Non-Metallic
Metallic
IP Rating
52
Number of Poles
3
NEMA Enclosure Type
12
Fusible / Nonfusible
Nonfusible
Material of Construction
Galvanized Steel
Amps AC
30 A
Mounting
Surface
Electrical Connection
Interlocked Plug
Features
Crouse-Hinds Arktite(R) Compatible Receptacle, Viewing Window
Use
Protection of Heavy Duty Portable Equipment
Includes Interlocked Receptacle
Yes
Horsepower @ 600V AC
7 1/2 hp
NEMA Enclosure Rating
12
Mounting Style
Surface Mount

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 8 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Crouse-Hinds Arktite(R) Compatible Receptacle, Viewing Window, For Fuse Class Not Applicable, Height 17 1/4 in, Horsepower @ 600V AC 7 1/2 hp, Housing Material Steel, Includes Interlocked Receptacle Yes, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.