CAD Drawings

Download CAD Files

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST, NEMA 3R

  • Mfr # HNF364R

  • Zoro # G7552203

CAD Available

product price: $671.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF364R
Zoro #
G7552203
UPC #
783643151765
Country of Origin
Mexico

Dimensions

Height
34 in
Width
17 in
Depth
10 1/8 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
125 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Amps AC
200 A
Number of Poles
3
Number of Wires
3
IP Rating
IP14
NEMA Enclosure Type
3R
Duty
Heavy Duty
Metallic / Non-Metallic
Metallic
Material of Construction
Galvannealed Steel
Fusible / Nonfusible
Nonfusible
Electrical Connection
Lugs
Features
On/Off Handle Indication
Mounting
Surface
Use
Disconnecting Mean For Service Entrance/Loads
Horsepower @ 600V AC
125 hp
Mounting Style
Surface Mount
NEMA Enclosure Rating
3R
CAD Available
Yes

Description

The SIEMENS - HNF364R is a Safety Disconnect Switch, an industrial electrical device designed to interrupt the flow of electricity for equipment maintenance and in emergency situations. This switch falls under the broader category of Electrical Supplies and is used by industry professionals to disconnect power systems quickly and safely, reducing the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: The switch has a current rating of 200 A, which is its maximum rated capacity.
  • Contact Form: With a 3PST contact form, this switch controls multiple circuits with normally open (NO) or closed (NC) contacts.
  • Duty: Classified as heavy-duty, indicating it's designed for certain demanding applications.
  • Electrical Connection: Uses lugs for establishing an electrical circuit within the switch.
  • Enclosure Type: Comes with a NEMA 3R enclosure type which is designed to provide protection against specific environmental conditions like dust, water intrusion etc..
  • Features: Includes an On/Off Handle Indication among its unique characteristics enhancing performance and usability.
  • Horsepower @ 600V AC: Rated to handle motor power up to 125 horsepower at a voltage of 600 volts alternating current
  • Housing Material & Construction Material : Constructed from galvannealed steel known for its properties such as potential durability and resistance against corrosion
    • Note:

  • Number of Poles & Wires: With 3 poles and wires, it can control multiple circuits and make several electrical connections for power transmission respectively
  • Protection Method: Nonfusible, meaning it does not contain a replaceable fuse to prevent electrical overloads
  • Standards: UL Listed ensuring that the product meets certain requirements for safe operation in industrial settings
  • Voltage: Rated for operation within an electrical potential difference up to 600 volts. Exceeding this limit may lead to damage or failure.

Please note that this is a general description. For specific applications or environments where these switches are implemented, such as disconnecting main service entrances/loads, isolating loads etc., please refer to manufacturer's guidelines or consult with an industry professional.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.