Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST, NEMA 4

  • Mfr # HNF361SS

  • Zoro # G7513606


product price: $2,099.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF361SS
Zoro #
G7513606
UPC #
040892169133
Country of Origin
Mexico

Dimensions

Height
12.3 in
Width
7.4 in
Depth
8.5 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4, 4X
HP
30 HP @ 600V
Voltage
600 V
Housing Material
316 Stainless Steel
Standards
UL98
IP Rating
65
Fusible / Nonfusible
Nonfusible
Number of Wires
3
Material of Construction
316 Stainless Steel
Amps AC
30 A
Number of Poles
3
Metallic / Non-Metallic
Metallic
Duty
Heavy
NEMA Enclosure Type
4
Mounting
Surface
Use
Disconnecting Mean For Service Entrance/Loads
Electrical Connection
Lugs
Horsepower @ 600V AC
30 hp
NEMA Enclosure Rating
4, 4X
Number of Mounting Holes
3
Mounting Style
Surface Mount

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 8 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 12 1/4 in, Horsepower @ 600V AC 30 hp, Housing Material 316 Stainless Steel, IP Rating IP65, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.