Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST, NEMA 4

  • Mfr # HNF363SCH

  • Zoro # G7590055


product price: $9,179.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF363SCH
Zoro #
G7590055
UPC #
783643436046
Country of Origin
United States

Dimensions

Width
12.0 in
Depth
8.4 in
Height
23.1 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4, 4X
HP
30 hp @ 600V AC
Voltage
600 V
Housing Material
18-8 Stainless Steel
Standards
UL98
Fusible / Nonfusible
Nonfusible
Material of Construction
304 Stainless Steel
Metallic / Non-Metallic
Metallic
Duty
Heavy
NEMA Enclosure Type
4
Amps AC
100 A
Number of Poles
3
Number of Wires
3
IP Rating
65
Use
Protection of Heavy Duty Portable Equipment
Electrical Connection
Interlocked Plug
Features
Crouse-Hinds Arktite(R) Compatible Receptacle
Mounting
Surface
Horsepower @ 600V AC
30 hp
Includes Interlocked Receptacle
Yes
Mounting Style
Surface Mount
NEMA Enclosure Rating
4, 4X
Horsepower @ 480V AC
75 hp

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 8 3/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Crouse-Hinds Arktite(R) Compatible Receptacle, For Fuse Class Not Applicable, Height 23 1/8 in, Horsepower @ 480V AC 75 hp, Horsepower @ 600V AC 30 hp, Housing Material 304 Stainless Steel, Includes Interlocked Receptacle Yes, IP Rating IP65, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.