Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 4PST

  • Mfr # HNF461J

  • Zoro # G8653163


product price: $803.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
4PST
Current Rating
30 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF461J
Zoro #
G8653163
UPC #
783643488441
Country of Origin
Mexico

Dimensions

Height
25.0 in
Depth
12.1 in
Width
11.6 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
4PST
Current Rating
30 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 12
HP
30 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
IP Rating
Not Rated
Duty
Heavy
Number of Wires
3
Amps AC
30 A
Fusible / Nonfusible
Nonfusible
Number of Poles
4
Material of Construction
Galvanized Steel
Metallic / Non-Metallic
Metallic
Mounting
Surface
Use
Disconnecting Mean For Two-Speed/Two-Winding Motors
Electrical Connection
Lugs
Horsepower @ 600V AC
30 hp
NEMA Enclosure Rating
12
Mounting Style
Surface Mount

Description

Safety Switch, Contact Form 4PST, Current Rating 30 A, Depth 12 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Not Applicable, Height 25 in, Horsepower @ 600V AC 30 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.