Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 6PST

  • Mfr # HNF661J

  • Zoro # G7495031


product price: $3,271.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
6PST
Current Rating
30 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF661J
Zoro #
G7495031
UPC #
783643488564
Country of Origin
Mexico

Dimensions

Width
11.6 in
Height
25.0 in
Depth
12.1 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
6PST
Current Rating
30 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 12
HP
30 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL98
Number of Poles
6
Number of Wires
6
Material of Construction
Galvanized Steel
IP Rating
52
Fusible / Nonfusible
Nonfusible
Duty
Heavy
Amps AC
30 A
Metallic / Non-Metallic
Metallic
Use
Disconnecting Mean For Two-Speed/Two-Winding Motors
Mounting
Surface
Electrical Connection
Lugs
Mounting Style
Surface Mount
Number of Mounting Holes
3
NEMA Enclosure Rating
12
Horsepower @ 600V AC
30 hp

Description

Safety Switch, Contact Form 6PST, Current Rating 30 A, Depth 12 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Not Applicable, Height 25 in, Horsepower @ 600V AC 30 hp, Housing Material Steel, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.