Zoro Homepage

Safety Disconnect Switch, Nonfusible, 3PST, Three Phase, NEMA 3R, Indoor/Outdoor, Steel

  • Mfr # HNF364RPVPG

  • Zoro # G6447777


product price: $988.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF364RPVPG
Zoro #
G6447777
UPC #
040892784664
Country of Origin
Mexico

Dimensions

Height
29.9 in
Depth
6.4 in
Width
14.6 in

Details

Item
Safety Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
Voltage
600 V
Housing Material
Steel
Standards
UL Listed (File E335018), UL1741
Number of Poles
3
Amps
200 A
Indoor / Outdoor
Outdoor
Ground Polarity
Positive
Number of Wires
3
Duty
Heavy
Fusible / Nonfusible
Nonfusible
IP Rating
20
Features
Photovoltaic Rated
Electrical Connection
Mechanical Lugs
UL 98B Certification
Yes
For Environment
Indoor/Outdoor
Contact Material
Aluminum Alloy
Mounting Style
Surface Mount

Description

Solar Safety Disconnect Switch, Contact Form 3PST, Contact Material Aluminum Alloy, Current Rating 200 A, Depth 6 1/2 in, Duty Heavy Duty, Electrical Connection Mechanical Lugs, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Photovoltaic Rated, For Fuse Class Not Applicable, Ground Polarity Positive, Height 30 in, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Number of Poles 3, Number of Wires 3, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.