Zoro Homepage

Safety Disconnect Switch, Nonfusible, 3PST, Three Phase, NEMA 1, Indoor, Steel

  • Mfr # HNF361PVPG

  • Zoro # G7115035


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF361PVPG
Zoro #
G7115035
UPC #
040892784558
Country of Origin
Mexico

Dimensions

Width
6.6 in
Depth
5.1 in
Height
11.1 in

Details

Item
Safety Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
Voltage
600 V
Housing Material
Steel
Standards
UL Listed (File E335018), UL1741
Duty
Heavy
Amps
30 A
Number of Wires
3
Number of Poles
3
Ground Polarity
Positive
Fusible / Nonfusible
Nonfusible
Indoor / Outdoor
Indoor
IP Rating
20
Features
Photovoltaic Rated
Electrical Connection
Mechanical Lugs
UL 98B Certification
Yes
Contact Material
Aluminum Alloy
Mounting Style
Surface Mount
For Environment
Indoor

Description

Solar Safety Disconnect Switch, Contact Form 3PST, Contact Material Aluminum Alloy, Current Rating 30 A, Depth 5 in, Duty Heavy Duty, Electrical Connection Mechanical Lugs, Enclosure Type Enclosed, Environment Indoor, Features Photovoltaic Rated, For Fuse Class Not Applicable, Ground Polarity Positive, Height 11 in, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Number of Poles 3, Number of Wires 3, Phase Three, Protection Method Non-Fusible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.