Safety Disconnect Switch, Nonfusible, 3PST, Three Phase, NEMA 3R, Indoor/Outdoor, Steel
Mfr # HNF362RPV
Zoro # G6841204
product price: $587.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNF362RPV
Zoro #
G6841204
UPC #
662643545302
Country of Origin
Mexico
Dimensions
Width
9.2 in
Height
16.3 in
Depth
5.1 in
Description
Solar Safety Disconnect Switch, Contact Form 3PST, Contact Material Aluminum Alloy, Current Rating 60 A, Depth 5 in, Duty Heavy Duty, Electrical Connection Mechanical Lugs, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Photovoltaic Rated, For Fuse Class Not Applicable, Ground Polarity Negative, Height 16 1/4 in, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Number of Poles 3, Number of Wires 3, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.