Zoro Homepage

Npt 2 Or 3Way Valve, 2/3 Way, 1/2" NPT Inlet Size

  • Mfr # VMP42.09(2)

  • Zoro # G7532800


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2" NPT
Outlet Size
1/2" NPT
Valve Type
2/3 Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMP42.09(2)
Zoro #
G7532800
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2" NPT
Outlet Size
1/2" NPT

Details

Valve Type
2/3 Way
Item
Npt 2 Or 3Way Valve

Description

Npt 2 Or 3Way Valve .29Cv 1/2 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.