Npt 5.9 Cv Mod Magnetic CTR Valve, 24VAC, 113 Degrees F, 3/4" Inlet Size

  • Mfr # MXG461.20-5.0U

  • Zoro # G7528092


product price: $1,198.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VAC
Inlet Size
3/4"
Outlet Size
1-1/4"
Ambient Temp. Range
113 Degrees F
NEMA Rating
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXG461.20-5.0U
Zoro #
G7528092
UPC #
-
Country of Origin
Germany

Dimensions

Inlet Size
3/4"
Outlet Size
1-1/4"

Details

Coil Volts
24VAC
Ambient Temp. Range
113 Degrees F
Item
Npt 5.9 Cv Mod Magnetic CTR Valve
NEMA Rating
NEMA 1
Max. Inlet Pressure
44 psi
Standards
UL listed

Description

Npt5.9Cv Mod Magnetic CTR Valve 3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.