Zoro Homepage

Open Power Relay, 48V DC, DPDT, Pins

  • Mfr # 3TX7130-0RD03

  • Zoro # G8524276


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface
Coil Voltage
48V DC
Current Rating
40 A
Contact Form
DPDT
Contact Rating (DC)
40 A @ 48V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7130-0RD03
Zoro #
G8524276
UPC #
754554775845
Country of Origin
China

Details

Item
Open Power Relay
Mounting Style
Surface
Coil Voltage
48V DC
Current Rating
40 A
Contact Form
DPDT
Contact Rating (DC)
40 A @ 48V
Power Consumption - Relay
4.0 W, 10.0 VA
Contact Material
Silver Alloy
Features
Heavy Duty, Mag Blowout
Standards
REACH Art. 33, RoHS Compliant
Response Time
30 msec
Weight
11.01 oz
Mechanical Operating Durability
1,000,000
Horsepower @ 120V AC
Not Rated
Motor Rated
Not Rated
Maximum Operating Temperature
158 Degrees F
Maximum Switching Voltage
600V AC
Input Voltage
48V DC
Series
3TX71 Series
Power Consumption
4 W, 10 VA
Minimum Operating Temperature
-40 Degrees F
Dielectric Strength
1,500 Vrms Between Contacts, 2,200 Vrms Between Coil and Contact, 2,200 Vrms Between Poles
Electrical Operating Durability
100,000
Status Indicator
No Indicator

Description

Open Power Relay, Coil Voltage 48V DC, Contact Form DPDT, Current Rating 40 A, Status Indicator No Indicator, Contact Rating (DC) 40 A @ 48V, Horsepower @ 120V AC Not Rated, Mounting Style Surface, Contact Material Silver Alloy, Dielectric Strength 1,500 Vrms Between Contacts, 2,200 Vrms Between Coil and Contact, 2,200 Vrms Between Poles, Electrical Operating Durability 100,000, Features Heavy Duty, Mag Blowout, Input Voltage 48V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.