Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Power Relay, Socket Mounted, DPDT, 120V AC

  • Mfr # 3TX7130-0DF13

  • Zoro # G8523996


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface
Coil Voltage
120V AC
Current Rating
40 A
Contact Form
DPDT
Contact Rating (AC)
40 A @ 120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7130-0DF13
Zoro #
G8523996
UPC #
754554762470
Country of Origin
China

Dimensions

Overall Height - Relay
2.31 in
Overall Depth
2.31 in
Body Depth
3.12 in

Details

Item
Open Power Relay
Mounting Style
Surface
Coil Voltage
120V AC
Current Rating
40 A
Contact Form
DPDT
Contact Rating (AC)
40 A @ 120V
Features
Heavy Duty Base
Standards
REACH Art. 33, RoHS Compliant
Contact Material
Silver Alloy
Power Consumption - Relay
4.0 W, 10.0 VA
Horsepower @ 120V AC
1/3 hp
Maximum Switching Voltage
600V AC
Power Consumption
4 W, 10 VA
Motor Rated
Yes
Electrical Operating Durability
100,000
Mechanical Operating Durability
1,000,000
Dielectric Strength
1,500 Vrms Between Contacts, 2,200 Vrms Between Coil and Contact, 2,200 Vrms Between Poles
Minimum Operating Temperature
-40 Degrees F
Input Voltage
120V AC
Weight
11.01 oz
Maximum Operating Temperature
158 Degrees F
Series
3TX71 Series
Response Time
30 msec
Status Indicator
No Indicator

Description

Open Power Relay, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 40 A, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 120V, Horsepower @ 120V AC 1/3 hp, Mounting Style Surface, Body Depth 3.12 in, Contact Material Silver Alloy, Dielectric Strength 1,500 Vrms Between Contacts, 2,200 Vrms Between Coil and Contact, 2,200 Vrms Between Poles, Electrical Operating Durability 100,000, Features Heavy Duty Base, Input Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.