Zoro Homepage

Operator Interface 6AV21232GB030AX0

  • Mfr # 6AV2123-2GB03-0AX0

  • Zoro # G508131661


product price: $1,273.99
/ea
Free Shipping & Returns

Key Features

max. number of pixels, vertical
480
number of system buttons
0
max. number of pixels, horizontal
800
Installation depth
39 millimetre
Width of front
214 millimetre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AV2123-2GB03-0AX0
Zoro #
G508131661
UPC #
887621773120
Country of Origin
Germany

Dimensions

Installation depth
39 millimetre
Width of front
214 millimetre
Height of front
158 millimetre

Description

6Av21232Gb030Ax0 Operator Interface Simatic Hmi Ktp700 7 Inch Widescreen 10 Mb User Memory 24 Vdc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.