Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Operator Interface 6AV21240MC010AX0

  • Mfr # 6AV2124-0MC01-0AX0

  • Zoro # G108131689


product price: $5,569.99
/ea
Free Shipping & Returns

Key Features

Number of colors/shades of gray of the display
16777216
useable project memory/user memory
12000 kilobyte
Installation depth
65 millimetre
Min. operating temperature
0 degree_Celsius
number of programmable function keys
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6AV2124-0MC01-0AX0
Zoro #
G108131689
UPC #
40892686050
Country of Origin
Germany

Dimensions

Installation depth
65 millimetre
Width of front
330 millimetre
Height of front
241 millimetre

Details

Number of colors/shades of gray of the display
16777216
useable project memory/user memory
12000 kilobyte
Min. operating temperature
0 degree_Celsius
number of programmable function keys
0
Number of HW interfaces serial RS485
1
Display type
TFT
number of buttons with LED
0
max. supply voltage with DC
28.8 volt
wall mounting/direct mounting possible
No
Messaging system (including buffer and acknowledgement) present
Yes
Number of HW interfaces serial RS232
0
Number of HW interfaces Industrial Ethernet
1
Number of HW interfaces serial RS422
0
number of system buttons
0
Supply voltage type
DC
min. supply voltage with DC
19 volt
Pressure output present
Yes
Manufacturer product family
HMI
number of grey scales
0
Touch screen present
Yes
Number of levels, password protection
50
Display, color present
Yes
SW interfaces present
No
Degree of protection (IP), front side
IP65
Process value provision (input) possible
Yes
Alpha keyboard present
Yes
Number of HW interfaces PROFINET
1
Monitor diagonal
12.1 inch
Number of HW interfaces, other
0
Bearing track assembly possible
No
max. number of pixels, horizontal
1280
Max. operating temperature
50 degree_Celsius
Message display present
Yes
numeric keyboard present
Yes
Number of HW interfaces Wireless
0
description of product type
TP1200 Comfort
Number of HW interfaces serial TTY
0
Number of HW interfaces parallel
0
max. number of pixels, vertical
800
Process value display (output) possible
Yes
Manufacturer product root
Comfort Panel

Description

6Av21240Mc010Ax0 Operator Interface Simatic Hmi Tp1200 Comfort Panel Touch Operation 12 Widescreen Tft Display 16 Million Colors Profinet Interface MpiProfibus Dp Interface 12 Mb Configuration Memory Windows Ce 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.