Zoro Homepage

Output Module 6ES73221BH010AA0

  • Mfr # 6ES7322-1BH01-0AA0

  • Zoro # G908092302


product price: $871.99
/ea
Free Shipping & Returns

Key Features

Width
40 millimetre
Height
125 millimetre
Depth
120 millimetre
digital outputs, configurable
Yes
Redundancy-compatible present
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ES7322-1BH01-0AA0
Zoro #
G908092302
UPC #
40892560640
Country of Origin
Germany

Dimensions

Width
40 millimetre
Height
125 millimetre
Depth
120 millimetre

Details

digital outputs, configurable
Yes
Redundancy-compatible present
Yes
Max. delay time with change of signal
1 millisecond
min. supply voltage with DC
20 volt
Output current
1 ampere
Number of inputs
0
Min. delay time with change of signal
0 millisecond
Supply voltage type
DC
Design of digital output
Transistor
Functional safety (SIL)
SIL 2
Output voltage type
DC
Max. perm. voltage
29 volt
Power loss, static, current-independent [Pls]
5 watt
Number of outputs, digital
16
Number of outputs
16
Manufacturer product root
Digital module output
max. supply voltage with DC
28.8 volt
Design of electrical connection
Screw/spring connection
Number of inputs, digital
0
Manufacturer product family
S7-300
min. permissible voltage at output
0 volt
Explosion protection categories for gases
ATEX gas-ex-protection, Cat. 3
Short circuit protection, outputs present
Yes
description of product type
SM 322, DQ 16x24 V DC/0.5 A

Description

6Es73221Bh010Aa0 Output Module 16 Point Digital Simatic S7300 Isolated 05 Amp 24 Vdc 1 X 20 Pole Total Current 4 Amp Group 8 Amp Module

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.