Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

overcurrent relay T5570 230V AC 10A 1-phase with transparent cap

  • Mfr # 5TT6112

  • Zoro # G815962170


product price: $199.99
/ea
Sold in multiples of 2 for $399.98
Free Shipping & Returns

Key Features

Maximum Overload Relay Current Setting
10:00 AM
Standards
IEC 60255, CE
Maximum Voltage Rating
230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TT6112
Zoro #
G815962170
UPC #
-
Country of Origin
Germany

Details

Item
Overload Relay
Maximum Overload Relay Current Setting
10:00 AM
Standards
IEC 60255, CE
Maximum Voltage Rating
230 V AC

Description

overcurrent relay T5570 230V AC 10A 1-phase with transparent cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.