Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload relay 0.35...0.50 A Thermal For motor protection Size S00 Class 10

  • Mfr # 3RU2116-0FB1

  • Zoro # G115281483


product price: $85.29
/ea
Sold in multiples of 5 for $426.45
Free Shipping & Returns

Key Features

Minimum Overload Relay Current Setting
0.35 A
Maximum Overload Relay Current Setting
0.50 A
Trip Class
10
Overload Protection Type
Thermal
Frame Size
S00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RU2116-0FB1
Zoro #
G115281483
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S00

Details

Item
Thermal Overload Relay
Minimum Overload Relay Current Setting
0.35 A
Maximum Overload Relay Current Setting
0.50 A
Trip Class
10
Overload Protection Type
Thermal
Trip Clss
10
Standards
UL, CSA, CE, CCC, EAC, ATEX, IEC 60947-4-1
Maximum Voltage Rating
690V AC
Auxiliary Contact Form
1NC/1NO

Description

Overload relay 0.35...0.50 A Thermal For motor protection Size S00, Class 10 Stand-alone installation Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.