
Overload relay 0.45...0.63 A Thermal For motor protection Size S00 Class 10
Mfr # 3RU2116-0GC0
Zoro # G215281482
product price: $66.79
/eaSold in multiples of 6 for $400.74
Key Features
Minimum Overload Relay Current Setting
0.45 A
Maximum Overload Relay Current Setting
0.63 A
Trip Class
10
Overload Protection Type
Thermal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RU2116-0GC0
Zoro #
G215281482
UPC #
-
Country of Origin
Germany
Details
Item
Thermal Overload Relay
Minimum Overload Relay Current Setting
0.45 A
Maximum Overload Relay Current Setting
0.63 A
Trip Class
10
Overload Protection Type
Thermal
Description
Overload relay 0.45...0.63 A Thermal For motor protection Size S00, Class 10 Contactor mounting Main circuit: Spring-type terminal Auxiliary circuit: spring-type terminal Manual-Automatic-Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.