
Overload relay 12.5.50 A Electronic For motor protection Size S3 Class
Mfr # 3RB3046-1UD0
Zoro # G515874810
product price: $369.99
/eaSold in multiples of 2 for $739.98
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
12.5 A
Maximum Overload Relay Current Setting
50 A
Standards
UL,CSA,CE
Overload Protection Type
Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RB3046-1UD0
Zoro #
G515874810
UPC #
-
Country of Origin
Germany
Details
Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
12.5 A
Maximum Overload Relay Current Setting
50 A
Standards
UL,CSA,CE
Overload Protection Type
Electronic
Maximum Voltage Rating
1000 V
Trip Clss
10E
Description
Overload relay 12.5...50 A Electronic For motor protection Size S3, Class 10E Contactor mounting Main circuit: Screw Auxiliary circuit: Spring-type terminal Manual-Automatic-Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.