Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload relay 1.4 A Electronic For motor protection Size S00 Class 10E

  • Mfr # 3RB3016-1PB0

  • Zoro # G215874837


product price: $151.99
/ea
Sold in multiples of 3 for $455.97
Free Shipping & Returns

Key Features

Overload Protection Type
Electronic
Maximum Voltage Rating
690 V
Minimum Overload Relay Current Setting
1.0 A
Auxiliary Contact Form
1NO/1NC
Trip Clss
10E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RB3016-1PB0
Zoro #
G215874837
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S00

Details

Item
Overload Relay
Overload Protection Type
Electronic
Maximum Voltage Rating
690 V
Minimum Overload Relay Current Setting
1.0 A
Auxiliary Contact Form
1NO/1NC
Trip Clss
10E
Maximum Overload Relay Current Setting
4.0 A
Standards
UL, CSA, CE

Description

Overload relay 1...4 A Electronic For motor protection Size S00, Class 10E Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.