Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload relay 17.22 A Thermal For motor protection Size S0 Class 10

  • Mfr # 3RU2126-4CB1

  • Zoro # G015281156


product price: $101.99
/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns

Key Features

Minimum Overload Relay Current Setting
17 A
Maximum Overload Relay Current Setting
22 A
Trip Class
10
Overload Protection Type
Thermal
Standards
UL, CSA, CE, CCC, EAC, ATEX, IEC 60947-4-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RU2126-4CB1
Zoro #
G015281156
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S0

Details

Item
Thermal Overload Relay
Minimum Overload Relay Current Setting
17 A
Maximum Overload Relay Current Setting
22 A
Trip Class
10
Overload Protection Type
Thermal
Standards
UL, CSA, CE, CCC, EAC, ATEX, IEC 60947-4-1
Maximum Voltage Rating
690 V
Auxiliary Contact Form
1NO/1NC
Trip Clss
10

Description

Overload relay 17...22 A Thermal For motor protection Size S0, Class 10 Stand-alone installation Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.