Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload Relay, 1NC/1NO, 0.10 A Min current, 0.40 A Max current, 690V AC

  • Mfr # 3RB31234RB0

  • Zoro # G4286956


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.10 A
Maximum Overload Relay Current Setting
0.40 A
Trip Class
5E/10E/20E/30E
Frame Size
S0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RB31234RB0
Zoro #
G4286956
UPC #
662643903249
Country of Origin
Czechia

Dimensions

Frame Size
S0
Depth
3.30
Width
1.77
Height
3.42"
Body Height - Relay
3.42 in
Overall Height - Relay
3.42 in
Overall Height
6.13 in
Body Height
6.13 in

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.10 A
Maximum Overload Relay Current Setting
0.40 A
Trip Class
5E/10E/20E/30E
Overload Protection Type
Electronic
Maximum Voltage Rating
690V AC
Standards
Lead CAS-No. 7439-92-1 Greater Than 0, 1 % (w/w), REACH Art 33 Duty to Inform According to the Current List of Candidates, RoHS 07/01/2006, WEEE (2012/19/EU) Take-Back Obligation
Sensing Method
Electronic
Frame / Series / Class / Code
S0
Trip Class - Overload
10, 20, 30, 5
Number of Poles
3
For Use With
3RT202 Contactors
Features
Earth Fault Detection, Manual and Auto Reset
Use With - Contactors and Starters
Mfr. Series 3RT202 Contactors
Separate Mounting
Yes, Additional Items Needed
Starter Type
IEC
Type of actuation
AC
Power loss per pole, current-dependent [PlIp]
0.03 watt
description of product type
3RB3
Release class
adjustable
Lowest value adjustable current range
0.1 ampere
Greatest value adjustable current range
0.4 ampere
Number of auxiliary contacts as changer
0
External reset possible
Yes
Compatible with Series
SIRIUS
Minimum Operating Temperature
-13 Degrees F
Reset Type
Auto, Manual
Relay Style
IEC
Maximum Operating Temperature
140 Degrees F
Phase
Three
Mounting Style
Direct To Contactor
IP Rating
IP20
Terminal Connection Type
Screw Terminals
Trip Clss
5E/10E/20E/30E

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 0.4 A, Minimum Overload Relay Current Setting 0.1 A, Trip Class 5E/10E/20E/30E, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S0, Relay Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.