Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload Relay, 1NC/1NO, 0.35 A Min current, 0.50 A Max current, 690V AC

  • Mfr # 3RU21160FB0

  • Zoro # G4314852


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.35 A
Maximum Overload Relay Current Setting
0.50 A
Trip Class
10
Frame Size
S00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RU21160FB0
Zoro #
G4314852
UPC #
662643919844
Country of Origin
Germany

Dimensions

Frame Size
S00
Height
3.00"
Depth
2.75
Body Height - Relay
3 in
Width
1.77
Overall Height - Relay
3 in
Overall Height
4.64 in
Body Height
4.64 in

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.35 A
Maximum Overload Relay Current Setting
0.50 A
Trip Class
10
Overload Protection Type
Thermal
Maximum Voltage Rating
690V AC
Standards
REACH Art 33 Duty to Inform According to the Current List of Candidates Lead CAS-No. 7439-92-1 Greater Than 0, 1 % (w/w), RoHS 07/01/2006, WEEE (2012/19/EU) Take-Back Obligation
Sensing Method
Thermal
For Use With
3RT201 Contactors
Features
Manual and Auto Reset
Use With - Contactors and Starters
Mfr. Series 3RT201 Contactors
Frame / Series / Class / Code
S00
Number of Poles
3
Separate Mounting
Yes, Additional Items Needed
Trip Class - Overload
10
Starter Type
IEC
Type
thermal overload relay
Contact Rating
B600 / R300
Environmental Conditions
-55
Contact configuration
1 / 0 / 1
Relay Style
IEC
Phase
Three
Includes Thermal Units
Yes
IP Rating
IP20
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
158 Degrees F
Reset Type
Auto, Manual
Number of Required Thermals
3
Compatible with Series
SIRIUS
Terminal Connection Type
Screw Terminals
Mounting Style
Direct To Contactor
Trip Clss
10

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 0.5 A, Minimum Overload Relay Current Setting 0.35 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S00, Relay Style IEC, Overload Protection Type Thermal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.