Zoro Homepage

Overload Relay, 1NC/1NO, 0.90 A Min current, 1.25 A Max current, 690V AC

  • Mfr # 3RU21160KB0

  • Zoro # G4316785


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.90 A
Maximum Overload Relay Current Setting
1.25 A
Trip Class
10
Frame Size
S00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RU21160KB0
Zoro #
G4316785
UPC #
662643920048
Country of Origin
Germany

Dimensions

Frame Size
S00
Depth
2.75
Body Height - Relay
3 in
Height
3.00"
Width
1.77
Overall Height - Relay
3 in
Body Height
2.99 in
Overall Height
3 in

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 1.25 A, Minimum Overload Relay Current Setting 0.9 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S00, Relay Style IEC, Overload Protection Type Thermal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.