
Overload Relay, 1NC/1NO, 1 A Min current, 4 A Max current
Mfr # 3RB3026-2PB0
Zoro # G715350428
product price: $215.99
/eaSold in multiples of 2 for $431.98
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
1:00 AM
Maximum Overload Relay Current Setting
4:00 AM
Overload Protection Type
Electronic
Standards
UL, CSA, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RB3026-2PB0
Zoro #
G715350428
UPC #
-
Country of Origin
Germany
Details
Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
1:00 AM
Maximum Overload Relay Current Setting
4:00 AM
Overload Protection Type
Electronic
Standards
UL, CSA, CE
Trip Clss
20E
Maximum Voltage Rating
690 V
Description
Overload relay 1...4 A Electronic For motor protection Size S0, Class 20 Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.