Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload Relay, 1NC/1NO, 1 A Min current, 4 A Max current

  • Mfr # 3RB3123-4PE0

  • Zoro # G915366625


product price: $278.99
/ea
Sold in multiples of 2 for $557.98
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
1:00 AM
Maximum Overload Relay Current Setting
4:00 AM
Overload Protection Type
Electronic
Trip Clss
5E/10E/20E/30E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RB3123-4PE0
Zoro #
G915366625
UPC #
-
Country of Origin
Germany

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
1:00 AM
Maximum Overload Relay Current Setting
4:00 AM
Overload Protection Type
Electronic
Trip Clss
5E/10E/20E/30E
Standards
UL, CSA, CE
Maximum Voltage Rating
690 V

Description

Overload relay 1...4 A Electronic For motor protection Size S0, Class 5...30 Contactor mounting Main circuit: Spring-type terminal Auxiliary circuit: Spring-type terminal Manual-Automatic-Reset Internal ground fault detection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.