Zoro Homepage

Overload Relay, 1NC/1NO, 12.5 A Min current, 50 A Max current

  • Mfr # 3RB3036-1UW1

  • Zoro # G115350431


product price: $234.99
/ea
Sold in multiples of 2 for $469.98
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
12.5 A
Maximum Overload Relay Current Setting
50 A
Overload Protection Type
Electronic
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RB3036-1UW1
Zoro #
G115350431
UPC #
-
Country of Origin
Germany

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
12.5 A
Maximum Overload Relay Current Setting
50 A
Overload Protection Type
Electronic
Standards
RoHS

Description

Overload relay 12.5...50 A Electronic For motor protection Size S2, Class 10E Stand-alone installation Main circuit: Straight-through transformer Auxiliary circuit: Screw Manual-Automatic-Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.