Zoro Homepage

Overload Relay, 1NC/1NO, 20 A Min current, 80 A Max current, 690V AC

  • Mfr # 3RB31334WB0

  • Zoro # G2132744


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
20 A
Maximum Overload Relay Current Setting
80 A
Trip Class
5E/10E/20E/30E
Frame Size
S2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RB31334WB0
Zoro #
G2132744
UPC #
887621914745
Country of Origin
Czechia

Dimensions

Frame Size
S2
Body Height - Relay
3.3 in
Body Depth - Relay
4.09 in
Body Width - Relay
2.17 in
Overall Height - Relay
3.9 in
Body Width
2.17 in
Body Height
7.66 in
Body Depth
3.28 in
Overall Height
7.66 in

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 80 A, Minimum Overload Relay Current Setting 20 A, Trip Class 5E/10E/20E/30E, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S2, Relay Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.