
Overload Relay, 1NC/1NO, 3 A Min current, 12 A Max current
Mfr # 3RB3123-4SE0
Zoro # G215366660
product price: $309.99
/eaSold in multiples of 2 for $619.98
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
3:00 AM
Maximum Overload Relay Current Setting
12:00 AM
Overload Protection Type
Electronic
Standards
UL,CSA,CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RB3123-4SE0
Zoro #
G215366660
UPC #
-
Country of Origin
Germany
Details
Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
3:00 AM
Maximum Overload Relay Current Setting
12:00 AM
Overload Protection Type
Electronic
Standards
UL,CSA,CE
Trip Clss
5E/10E/20E/30E
Maximum Voltage Rating
690 V
Description
Overload relay 3...12 A Electronic For motor protection Size S0, Class 5...30 Contactor mounting Main circuit: Spring-type terminal Auxiliary circuit: Spring-type terminal Manual-Automatic-Reset Internal ground fault detection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.