Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload Relay, 1NC/1NO, 32 A Min current, 115 A Max current

  • Mfr # 3RB3143-4XD0

  • Zoro # G215874844


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
32 A
Maximum Overload Relay Current Setting
115 A
Overload Protection Type
Electronic
Trip Clss
5E/10E/20E/30E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RB3143-4XD0
Zoro #
G215874844
UPC #
-
Country of Origin
Germany

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
32 A
Maximum Overload Relay Current Setting
115 A
Overload Protection Type
Electronic
Trip Clss
5E/10E/20E/30E
Standards
UL, CSA, CE, CCC, EAC, ATEX, IEC 60947-4-1
Maximum Voltage Rating
1000 V

Description

Overload relay 32...115 A Electronic For motor protection Size S3, Class 5E...30E Contactor mounting Main circuit: Screw Auxiliary circuit: Spring-type terminal Manual-Automatic-Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.