Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload Relay, 1NC/1NO, 55 A Min current, 250 A Max current

  • Mfr # 3RB2066-1GF2

  • Zoro # G615350368


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
55 A
Maximum Overload Relay Current Setting
250 A
Overload Protection Type
Electronic
Maximum Voltage Rating
1000 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RB2066-1GF2
Zoro #
G615350368
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S10, S12

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
55 A
Maximum Overload Relay Current Setting
250 A
Overload Protection Type
Electronic
Maximum Voltage Rating
1000 V
Standards
UL, CSA, CE
Trip Clss
10E

Description

Overload relay 55...250 A for motor protection Size S10/S12, Class 10E Contactor mounting/stand-alone installation Main circuit: busbar connection Auxiliary circuit: Spring-type terminal Manual-Automatic-Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.