
Overload relay 20.25 A Thermal For motor protection Size S0 Class 10
Mfr # 3RU2126-4DB0
Zoro # G515874841
product price: $67.89
/eaSold in multiples of 5 for $339.45
Key Features
Minimum Overload Relay Current Setting
20 A
Maximum Overload Relay Current Setting
25 A
Trip Class
10
Overload Protection Type
Thermal
Frame Size
S0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RU2126-4DB0
Zoro #
G515874841
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S0
Details
Item
Thermal Overload Relay
Minimum Overload Relay Current Setting
20 A
Maximum Overload Relay Current Setting
25 A
Trip Class
10
Overload Protection Type
Thermal
Standards
UL, CSA, CE, CCC, EAC, ATEX, IEC 60947-4-1
Maximum Voltage Rating
690 V
Trip Clss
10
Auxiliary Contact Form
1NO/1NC
Description
Overload relay 20...25 A Thermal For motor protection Size S0, Class 10 Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.