Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload relay 20.80 A Electronic For motor protection Size S2 Class 20E

  • Mfr # 3RB3036-2WB0

  • Zoro # G215350423


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage Rating
690 V
Standards
UL,CSA,CE
Trip Clss
20E
Minimum Overload Relay Current Setting
20 A
Maximum Overload Relay Current Setting
80 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RB3036-2WB0
Zoro #
G215350423
UPC #
-
Country of Origin
Germany

Details

Item
Overload Relay
Maximum Voltage Rating
690 V
Standards
UL,CSA,CE
Trip Clss
20E
Minimum Overload Relay Current Setting
20 A
Maximum Overload Relay Current Setting
80 A
Auxiliary Contact Form
1NC/1NO

Description

Overload relay 20...80 A Electronic For motor protection Size S2, Class 20E Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.