Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload relay 32...115 A Electronic For motor protection Size S3 Class 20E

  • Mfr # 3RB3046-2XD0

  • Zoro # G415874842


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Trip Clss
20E
Auxiliary Contact Form
1NC/1NO
Maximum Overload Relay Current Setting
115 A
Standards
UL,CSA,CE
Maximum Voltage Rating
1000 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RB3046-2XD0
Zoro #
G415874842
UPC #
-
Country of Origin
Germany

Details

Item
Overload Relay
Trip Clss
20E
Auxiliary Contact Form
1NC/1NO
Maximum Overload Relay Current Setting
115 A
Standards
UL,CSA,CE
Maximum Voltage Rating
1000 V
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
32 A

Description

Overload relay 32...115 A Electronic For motor protection Size S3, Class 20E Contactor mounting Main circuit: Screw Auxiliary circuit: Spring-type terminal Manual-Automatic-Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.