
Overload relay 4.5.6.3 A Thermal For motor protection Size S00 Class 10
Mfr # 3RU2116-1GB1
Zoro # G915281416
product price: $94.95
/eaSold in multiples of 5 for $474.75
Free Shipping & Returns
Key Features
Minimum Overload Relay Current Setting
4.5 A
Maximum Overload Relay Current Setting
6.3 A
Trip Class
10
Overload Protection Type
Thermal
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RU2116-1GB1
Zoro #
G915281416
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S00
Details
Item
Thermal Overload Relay
Minimum Overload Relay Current Setting
4.5 A
Maximum Overload Relay Current Setting
6.3 A
Trip Class
10
Overload Protection Type
Thermal
Standards
RoHS
Trip Clss
10
Auxiliary Contact Form
1NO/1NC
Maximum Voltage Rating
690 V
Description
Overload relay 4.5...6.3 A Thermal For motor protection Size S00, Class 10 Stand-alone installation Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.