Zoro Homepage

Overload relay 50...200 A for motor protection Size S6 Class 10E Contactor

  • Mfr # 3RB2056-1FX2

  • Zoro # G915350310


product price: $334.99
/ea
Sold in multiples of 2 for $669.98
Free Shipping & Returns

Key Features

Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RB2056-1FX2
Zoro #
G915350310
UPC #
-
Country of Origin
Germany

Details

Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2

Description

Siemens IEC Magnetic Contactor (Relay with overload for motor use) in the motor control category. It uses spring-type terminals rated for the specified wiring applications.

Number of Auxiliary Contacts: 2 — auxiliary contacts rated for their intended switching functions.

  • Terminal Connection Type: Spring Type — compatible with wiring within specified parameters.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.