Zoro Homepage

Overload relay 50...200 A for motor protection Size S6 Class 20E Contactor

  • Mfr # 3RB2056-2FW2

  • Zoro # G315350378


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Screw
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RB2056-2FW2
Zoro #
G315350378
UPC #
-
Country of Origin
Germany

Details

Terminal Connection Type
Screw
Number of Auxillary Contacts
2

Description

SIEMENS - RELAY, OVERLOAD 50.200 A FOR MOTOR PRO is a Siemens device categorized as an IEC Magnetic Contactor, intended for use in motor control circuits within specified parameters. It conforms to applicable standards and classifications.

Auxiliary Contacts: 2 — Includes auxiliary contacts for supplementary switching functions (without implying specific capabilities) integrated into the device and separate from the main power contacts.

  • Terminal Connection Type: Screw — Wiring connections use screw terminals.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.