Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload relay 9.0.12.5 A Thermal For motor protection Size S00 Class 10

  • Mfr # 3RU2116-1KC0

  • Zoro # G315281894


product price: $74.19
/ea
Sold in multiples of 6 for $445.14

Key Features

Minimum Overload Relay Current Setting
0.375
Maximum Overload Relay Current Setting
12.5 A
Trip Class
10
Overload Protection Type
Thermal
Standards
UL, CSA, CE, CCC, EAC, ATEX, IEC 60947-4-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RU2116-1KC0
Zoro #
G315281894
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S00

Details

Item
Thermal Overload Relay
Minimum Overload Relay Current Setting
0.375
Maximum Overload Relay Current Setting
12.5 A
Trip Class
10
Overload Protection Type
Thermal
Standards
UL, CSA, CE, CCC, EAC, ATEX, IEC 60947-4-1
Trip Clss
10
Auxiliary Contact Form
1NO/1NC
Maximum Voltage Rating
690 V

Description

Overload relay 9.0...12.5 A Thermal For motor protection Size S00, Class 10 Contactor mounting Main circuit: Spring-type terminal Auxiliary circuit: spring-type terminal Manual-Automatic-Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.