Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload Relay Cl10 S0 5.5-8A R Lug

  • Mfr # 3RU2126-1HJ0

  • Zoro # G515263706


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Minimum Overload Relay Current Setting
5.5 A
Maximum Overload Relay Current Setting
8:00 AM
Trip Class
10
Overload Protection Type
Thermal
Trip Clss
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RU2126-1HJ0
Zoro #
G515263706
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S0

Details

Item
Overload Relay
Minimum Overload Relay Current Setting
5.5 A
Maximum Overload Relay Current Setting
8:00 AM
Trip Class
10
Overload Protection Type
Thermal
Trip Clss
10
Auxiliary Contact Form
1NO/1NC
Maximum Voltage Rating
690 V
Standards
UL, CSA, CE, CCC, EAC, ATEX, IEC 60947-4-1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.