Overload Relay Cl10 S00 0.28-0.4A R Lug
Mfr # 3RU2116-0EJ0
Zoro # G915264020
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Minimum Overload Relay Current Setting
0.28 A
Maximum Overload Relay Current Setting
0.40 A
Trip Class
10
Overload Protection Type
Thermal
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RU2116-0EJ0
Zoro #
G915264020
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S00
Details
Item
Overload Relay
Minimum Overload Relay Current Setting
0.28 A
Maximum Overload Relay Current Setting
0.40 A
Trip Class
10
Overload Protection Type
Thermal
Standards
RoHS
Maximum Voltage Rating
690V AC
Trip Clss
10
Auxiliary Contact Form
1NC/1NO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.