Zoro Homepage

Overload Relay, 1NC/1NO, 70 A Min current, 80 A Max current, 690V AC

  • Mfr # 3RU21364RB0

  • Zoro # G2133094


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
70 A
Maximum Overload Relay Current Setting
80 A
Trip Class
10
Frame Size
S2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RU21364RB0
Zoro #
G2133094
UPC #
887621919801
Country of Origin
Germany

Dimensions

Frame Size
S2
Body Width - Relay
2.17 in
Body Height - Relay
3 in
Body Depth - Relay
4.13 in
Overall Height - Relay
3.54 in
Size
0.055 m / 0.09 m / 0.105 m
Overall Height
7.31 in
Body Depth
3.01 in
Body Width
2.17 in
Body Height
7.31 in

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 80 A, Minimum Overload Relay Current Setting 70 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S2, Relay Style IEC, Overload Protection Type Thermal, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.