Zoro Homepage
This item is Discontinued.
Siemens Ovrload Relay, 18 to 25A, Class 10, Thermal 3RU11464DB0

Ovrload Relay, 18 to 25A, Class 10, Thermal (Discontinued)

  • Mfr # 3RU11464DB0
  • Zoro # G4286834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RU11464DB0
Zoro #
G4286834
UPC #
754554412535
Country of Origin
Germany

Dimensions

Width
2.76"
Height
4.72"
Depth
5.51"
Body Height - Relay
4.72 in
Body Depth - Relay
5.51 in
Overall Height - Relay
4.72 in
Body Width - Relay
2.76 in
Frame Size
S3

Details

Item - Relay
IEC Style Overload Relay
Item
Overload Relay
Current Range
18.0 to 25.0A
Use With - Contactors and Starters
Mfr. Series 3RT104 Contactors
Overload Relay Current Range
18.0 to 25.0A
Trip Class - Overload
10
Number of Poles
3
Frame / Series / Class / Code
S3
Sensing Method
Thermal
Reset Type - Relay
Auto, Manual
Trip Class
10
Standards
UL, CSA, CCC, ABS, CE, ATEX
For Use With
3RT104 Contactors
Separate Mounting
Yes, Additional Items Needed
Features
Manual and Auto Reset
Starter Type
IEC

Description

Overload Relay, Trip Class 10, Number of Poles 3, Frame Size S3, Standards UL, CSA, CCC, ABS, CE, ATEX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.